Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Public Facility Projecting Sign, Restroom Men
Click to view available options
Dimensions (L x W):
7 x 2.5 in.
7 x 12 in.
Description
Features:
- Clearly communicates critical safety information
- Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
- Made in the USA from 70% post-consumer recycled plastic
- Two mounting holes and adhesive tabs are included for easy installation
- Recycled materials support sustainability initiatives and LEED credits
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 7 in. |
Width (English) | 12 in. |
Languages | English |
Dimensions (L x W) | 7 x 12 in. |
Displayed Text | Men |
Color | Blue on White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction