Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Projecting Sign, First Aid

Catalog No. 18001733
Click to view available options
Dimensions (L x W):
7 x 2.5 in.
7 x 12 in.
10 x 10 in.
Color:
Black
White
White on Green

ZING Enterprises Eco Safety Projecting sign is available as a V style, L style, or Corner style.

Features: 

  • Clearly communicates critical safety information
  • Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
  • Made in the USA from 70% post-consumer recycled plastic
  • Two mounting holes and adhesive tabs are included for easy installation
  • Recycled materials support sustainability initiatives and LEED credits

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 7 in.
Width (English) 12 in.
Languages English
Dimensions (L x W) 7 x 12 in.
Displayed Text First Aid
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.