Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Projecting Sign, No Smoking Beyond Point

Catalog No. p-7115041
Encompass
Click to view available options
Dimensions (L x W):
7 x 2.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

ZING Enterprises Eco Safety Projecting sign is available as a V style or L style from recycled plastic.

Features: 

  • Clearly communicates critical safety information
  • Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
  • Made in the USA from 70% post-consumer recycled plastic
  • Two mounting holes and adhesive tabs are included for easy installation
  • Recycled materials support sustainability initiatives and LEED credits

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 7 in.
Width (English) 2.5 in.
Languages English
Dimensions (L x W) 7 x 2.5 in.
Displayed Text No Smoking Beyond This Point
Color Black on White
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.