Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign Bilingual,DANGER, Poison Storage Area All Unauthorized Persons Keep Out Keep Door Locked When Not In Use PELIGRO Almacen De Venemos Se Prohibe La Entrada A Todo Personal Sin Autorizacion Mantengan Las Puertas Cerradas Cuando No Este En Us

Catalog No. 18002252
Click to view available options
Material:
Aluminum
Plastic

The sign is available in 1 size, 10 in. x 14 in., and two eco-friendly formats.

  • Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
  • Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
  • Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
  • All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.

Specifications

Material Plastic
Quantity 1 Ea.
Diameter (English) 14 in.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 10 in.
Width (English) 14 in.
Languages English, Spanish
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Poison Storage Area All Unauthorized Persons Keep Out Keep Door Locked When Not In Use PELIGRO Almacen De Venemos Se Prohibe La Entrada A Todo Personal Sin Autorizacion Mantengan Las Puertas Cerradas Cuando No Este En Uso
Color Red on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.