Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign Bilingual, DANGER, Restricted Area Authorized Personnel Only PELIGRO Area Restringida Personal Autorizado Solamente
Click to view available options
Material:
Aluminum
Plastic
Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
Description
- Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
- Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
- Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
- All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Diameter (English) | 10 in. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 14 in. |
Width (English) | 10 in. |
Languages | English, Spanish |
Dimensions (L x W) | 14 x 10 in. |
Displayed Text | DANGER Restricted Area Authorized Personnel Only PELIGRO Area Restringida Personal Autorizado Solamente |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction