Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign, CAUTION Watch For Forklift Traffic
Click to view available options
Material:
Aluminum
Plastic
Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks.
- Pre-drilled for easy mounting
- Include adhesive mounting tabs.
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials.
- Printed with UV-resistant inks, and are suitable for indoor and outdoor use.
- Pre-drilled for easy mounting.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Sign meets OSHA and NFPA Life Safety Code standards.
Certifications
OSHA 29 CFR 1910.145
Specifications
Specifications
Material | Polystyrene |
Quantity | 1 Ea. |
Mounting Type | Self-adhesive |
For Use With (Application) | Communication |
Height (English) | 10 in. |
Width (English) | 14 in. |
Languages | English |
Dimensions (L x W) | 10 x 14 in. |
Displayed Text | CAUTION Watch For Forklift Traffic |
Color | Black on Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction