Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign, No Smoking

ZING Enterprises Eco Safety Sign is available in two sizes and three eco-friendly materials.

Manufacturer:  ZING™ Enterprises 2085S

 View more versions of this product

Catalog No. 18-001-571


Add to cart

Description

Description

Plastic signs

  • Made from a minimum of 70% post-consumer recycled materials
  • Printed with UV-resistant inks.
  • Pre-drilled for easy mounting
  • Include adhesive mounting tabs.
  • Impact-resistant plastic is suitable for indoor or outdoor use.

Aluminum signs

  • Made from 94% recycled materials.
  • Printed with UV-resistant inks, and are suitable for indoor and outdoor use.
  • Pre-drilled for easy mounting.

Adhesive signs

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Sign meets OSHA and NFPA Life Safety Code standards.

Specifications

Specifications

Black, Red, White
Self-Adhesive
14in x 10in
Communication
No Smoking
English
1
Self-Adhesive
14in.
10in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit