Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign, Oxygen In Use No Smoking
Click to view available options
Material:
Aluminum
Plastic
Recycled Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits
Certifications
29 CFR 1910.1030(g)(1)
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 7 in. |
Width (English) | 10 in. |
Languages | English |
Dimensions (L x W) | 7 x 10 in. |
Displayed Text | OXYGEN IN USE No Smoking |
Color | Red on White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction