Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign, Sprinkler Shut Off

Catalog No. 18001717
Click to view available options
Material:
Aluminum
Glow Plastic
Plastic
Recycled Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
Dimensions (L x W):
7 x 10 in.
10 x 14 in.

ZING Enterprises Eco Safety Sign is available in two sizes and four eco-friendly materials.

Plastic signs

  • Made fom a minimum of 70% post-consumer recycled materials
  • Printed with UV-resistant inks
  • Pre-drilled for easy mounting
  • Include adhesive mounting tabs
  • Impact-resistant plastic is suitable for indoor or outdoor use.

Aluminum signs

  • Made from 94% recycled materials
  • Printed with UV-resistant inks
  • Suitable for indoor and outdoor use
  • Pre-drilled for easy mounting.

Adhesive signs

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

Glow-in-the-Dark signs

  • Manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating
  • Glow for a period of 10 hours on a full charge and require no electrical power source.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and NFPA Life Safety Code standards

Specifications

Material Recycled Polystyrene
Quantity 1 Ea.
Mounting Type Self-adhesive
For Use With (Application) Communication
Height (English) 10 in.
Width (English) 14 in.
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text SPRINKLER MAIN SHUT-OFF VALVE
Color Red on White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.