Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Econacab™ Acid Cabinet
SCI_ED

Catalog No. SFU6101MF
Encompass
Click to view available options
Door Style:
Interlocking

Economical, all-wood Econacab cabinet is an inexpensive acid storage cabinet constructed of 1 in. (2.5cm) thick multi-ply plywood that will last for years.

  • Door hinge is made of wood
  • Comes with one fixed-position polypropylene-lined shelf and a 2 in. (5.1cm) recessed polypropylene-lined floor for spill containment
  • Features two interlocking doors, polypropylene lock assembly, blue epoxy paint finish and ACID printed on doors in 6 in. (15.2cm) red letters

Accessory Nitric Acid Compartment

  • Polypropylene compartment slides into top half of the Econacab cabinet
  • Helps avoid reaction between products, particularly between nitric and acetic acids

Order Info

Dimensions: 18.5D x 30W x 32.625 in. H (47 x 76.2 x 93cm). Capacity: twenty-four 2.5L bottles or sixty-four 500mL bottles.

Specifications

Product Type Acids Storage Cabinet
Height (Metric) Exterior 82.5 cm
Depth (Metric) Exterior 47 cm
No. of Shelves 1
Width (Metric) Exterior 76 cm
Load Bearing Capacity 24 x 2.5 L
No. of Doors 2
Material Wood (Plywood)
Width (English) Exterior 30 in.
Certifications/Compliance NFPA, OSHA
Door Style Interlocking
Depth (English) Exterior 18.5 in.
Color Blue
Height (English) Exterior 32.5 in.
Includes One fixed position shelf, liquid tight 2 in. trough to contain accidental spills, Wooden door hinge
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.