Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Econo CurtainCleaner™ Irradiated Tool and Covers
BIOPHARMAGREENER_CHOICESDP

Catalog No. p-7202978
Click to view available options
Material:
Smooth Knit Polyester, Urethane Foam, Polyester
Textured Polyester, Urethane Foam, Polyester
This item is not returnable. View return policy
This item is not returnable. View return policy

This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.

The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Electropolished stainless steel adapter with dual 14-inch bar clamps
  • Cleans both sides of strip curtain at the same time
  • Covers available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed for clean and controlled environments
  • Adapter connects to SSU series handles for extended reach
  • Gamma Irradiated covers available for aseptic areas
  • Holds up to alcohol and strong disinfectants
  • Launderable for re-use
  • Autoclavable

Specifications

Dimensions 35.6 x 5.1 cm (14 x 2 in.)
Product Type Irradiated Flat Head Mop Cover
Model ECC6-14IR
Color White
Length (English) 14 in.
Sterility Sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12 Pk.
Includes Stainless Steel Fasteners
For Use With (Equipment) QDECC-14 Mop Adapter
For Use With (Application) Cleaning and Sanitization Cleanroom Strip Curtains
Certifications/Compliance ISO 9001
Material Smooth Knit Polyester, Urethane Foam, Polyester
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.