Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Economical Cork Stoppers

Click to view available options
Length (Metric):
1.58 cm
1.74 cm
1.9 cm
2.38 cm
2.54 cm
2.69 cm
2.85 cm
3.17 cm
Size:
1
2
3
6
7
8
9
10
Stopper Number:
1
2
3
6
7
8
9
10
Description
- 15 different sizes
- Laboratory grade
Specifications
Specifications
| Product Type | Cork Stopper |
| Length (Metric) | 1.74 cm |
| Stopper Number | 2 |
| Diameter (Metric) Bottom | 0.96 cm |
| Diameter (Metric) Top | 1.27 cm |
| Size | 2 |
| Grade | Laboratory |
| For Use With (Application) | Ideal for sealing bottles |
| Material | Cork |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction