Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Economical Cork Stoppers
SCI_ED

Catalog No. S50002
Change view
Click to view available options
Length (Metric):
1.58 cm
1.74 cm
1.9 cm
2.38 cm
2.54 cm
2.69 cm
2.85 cm
3.17 cm
Size:
1
2
3
6
7
8
9
10
Stopper Number:
1
2
3
6
7
8
9
10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Size Stopper Number
S50002 3.17 cm 10 10
S50001 2.85 cm 9 9
S50000 2.69 cm 8 8
S49195 1.9 cm 3 3
S49199 2.54 cm 7 7
S49194 1.74 cm 2 2
S49198 2.38 cm 6 6
S49193 1.58 cm 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S50002 Supplier Cork Corner Div Of Gerbert Ltd Supplier No. 10XXX/PK100
Only null left
Add to Cart
Add to Cart

For all of your laboratory needs.

  • 15 different sizes
  • Laboratory grade

Specifications

Product Type Cork Stopper
Diameter (Metric) Top 2.54 cm
Length (Metric) 3.17 cm
Stopper Number 10
Size 10
Diameter (Metric) Bottom 1.95 cm
For Use With (Application) Ideal for sealing bottles
Grade Laboratory
Material Cork
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.