Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Economy Polypropylene Tapes
Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.
Specifications
Specifications
Description | Suggested ribbon series: R4400; R6000; R6900 |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Gloss |
Material | Polypropylene (B-529) |
Product Type | Economy polypropylene tape |
For Use With (Equipment) | BMP™71 Printer |
Labels per Row | 1 |
Quantity | 1 Ea. |
Temperature Range (Metric) | -40°C to +100°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction