Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Economy Polypropylene Tapes

Catalog No. p-7077948 Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.

For use indoors on smooth, flat surfaces. Brady economy polypropylene tapes are used with BMP 71 printer.

Specifications

Description Suggested ribbon series: R4400; R6000; R6900
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Material Polypropylene (B-529)
Product Type Economy polypropylene tape
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.089 mm
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.