Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Economy Sampling Scoops, Non-Sterile
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
63 mL
83 mL
Description
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
Specifications
Specifications
Product Type | Scoop |
Material | High-impact Polystyrene (FDA Grade) |
Autoclavable | Not Autoclavable |
Bottom Type | Flat |
Capacity (English) | 2 oz. |
Capacity (Metric) | 63 mL |
Disposable | Single-use |
Sterility | Non-sterile |
Style | One-piece |
Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction