Learn More
Description
- Chrome plated steel tuning fork
- Economy priced
- Frequency within ±5%
Specifications
Specifications
| Product Type | Tuning Fork |
| Material | Chrome-plated Steel |
| For Use With (Application) | Science Experiments |
| Frequency | 480 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
