Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Economy Ultraviolet Goggle Sanitizers
SCI_ED

Sanitize and store 30 to 40 goggles or safety glasses in the same cabinet.

$886.33 - $950.86

Specifications

Width (English) 24.5 in.
Certifications/Compliance UL Approved
Description Goggle Sanitizer
Depth (English) 9.25 in.
Product Type Cleaning solution
View More Specs

Products 2
Catalog Number Mfr. No. Description Height (English) Device Holds Model Price Quantity & Availability  
Catalog Number Mfr. No. Description Height (English) Device Holds Model Price Quantity & Availability  
S47604A
SCI_ED
Encompass
View Documents
Kerkau Manufacturing
K50
Goggle Sanitizer 26 in. 30 pairs of goggles K-50
Each for $886.33
Only null left
Add to Cart
 
S47604B
SCI_ED
Encompass
View Documents
Kerkau Manufacturing
H75
Goggle Sanitizer 32 in. 40 pairs of goggles H-75
Each for $950.86
Only null left
Add to Cart
 
Description

Description

 

  • High-quality, 24-gauge, white baked enamel sheet metal
  • 15-minute mechanical timer gives controlled treatment
  • Two safety door switches, key lock and pilot light
  • Long-life ultraviolet bulbs
  • S47604B has a reflective aluminum interior
  • Replacement Bulb is available (Cat. No. 810122)

 

Order Info

Shipped assembled and ready for use. UL-approved. Electrical requirements: 110V 50/60Hz.

Specifications

Specifications

24.5 in.
Goggle Sanitizer
Cleaning solution
UL Approved
9.25 in.
Sanitize, store goggles or safety glasses in the same cabinet
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.