Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever Kutter™ Safety Cutter
GREENER_CHOICE

Catalog No. 17800671
Click to view available options
Color:
Black
Blue
Orange
Red
Yellow

The Klever Kutter is the ORIGINAL safety cutter featuring a compact design with a dual-sided recessed blade to reduce cut injuries and damaged goods.

  • Compact size with impressive and versatile cutting power.
  • Narrow profile and hook design, cuts a wide range of applications with ease.
  • A concealed blade reduces cut injuries and damaged goods.
  • Featuring dual-sided blade openings for double the usage.
  • Made with advanced plastic polymers and a high-quality carbon or stainless steel blade for superior strength and durability.
  • Available in a variety of high-visibility colors. Good for different departments or days of the week to fit your needs.
  • Available in metal detectable, NSF certified and KLEEN™ antimicrobial.
  • Highest safety level.
  • Ambidextrous
  • Disposable

Specifications

Blade Material Carbon Steel
Product Type Concealed Blade Safety Cutter
Handle Type Ergonomic
Length (English) Blade 0.1 in.
Length (Metric) Blade 2.54 mm
Size 6 x 4 x 0.75 in. (L x W x H)
Length (English) 4.62 in.
Length (Metric) 117.47 mm
Length (English) Handle 4.62 in.
Length (Metric) Handle 117.47 mm
Disposable Single-use
Sterility Non-sterile
Includes 1 Concealed Blade
Autoclavable Not Autoclavable
Handle Material Plastic
Color Blue
Quantity 10/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.25 in.
Width (Metric) Blade 31.75 mm
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Height (English) 0.15 in.
Height (Metric) 3.96 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.