Learn More
Description
- EN level 4 of abrasion resistance
- Tear resistance
- Good grip for improved productivity
- Shows dirt contamination quickly
- Seamless structure to ensure comfort and encourage safety
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll; REACH Compliant |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Polyester |
| Product Type | Seamless Knit Gloves |
| Size | 9 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.