Learn More
Ansell EDGE™ 48-126 Polyurethane Coated Seamless Knit Industrial Work Gloves
Shop All Ansell ProductsDescription
- An inexpensive, light duty glove with quality features
- Seamless structure ensures comfort and encourages safety
- 15-gauge polyester offers flexibility and dexterity
- High tactility in dry or slightly oily environments
- Dark color hides dirt for an extended useful life
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Polyester |
| Product Type | Seamless Knit Gloves |
| Size | 10 |
| For Use With (Application) | Automotive Assembly, Oil/Gas, and Machinery/Equipment Operation |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
