Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Edge™ 48-706 Vend Pack Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Nitrile foam coating: Good grip in dry or slightly oily conditions
- Enhanced cut protection: Safer handling of sharp edges or materials
- Breathable and seamless liner: For comfortable and tactile work gloves

Specifications
Specifications
Certifications/Compliance | CE Number, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Construction | Knit |
Cuff Material | HPPE, Fiber glass, Nylon, Polyester, Spandex |
Coating Material | Nitrile Foam |
Color | Gray |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Latex Free | Yes |
Material | HPPE, Nylon, Polyester, Spandex, Foam Nitrile |
Product Type | Cut-resistant Gloves |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction