Learn More
Description
- Seamless polyester liner is comfortable and flexible
- Double nitrile coating provides protection against industrial fluid exposure
- Rough texture on the palm ensures a secure grip in oily environments
- Ideal for workers who handle small and medium-sized components coated with oil or lubricant
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile |
| Color | Red, Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | Dip-coated Gloves |
| Size | 9 |
| For Use With (Application) | Automotive, Construction, Machinery/Equipment, and Metal Fabrication |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
