Learn More
Description
- Applications:
- Maintaining lab furniture and equipment
- Packaging and labeling
- Assembly of parts
- Equipment maintenance and repair
- Cleaning of plant and machines
- Maintenance of plant and machines
- Inspection
- Final Assembly
- Testing
- Maintenance
Specifications
Specifications
| Product Type | Collared Coveralls |
| Size | Medium |
| Material | Microporous Laminate |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Sterility | Non-sterile |
| Collar Type | Standard fold |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.