Learn More
Description
- Spunbond polypropylene fabric construction
- Wrap around design with neck and waist ties and elastic cuffs to provide a comfortable fit
- Lightweight and highly breathable
- Latex and silicone free
- Applilcations:
- Maintaining lab furniture and equipment
- Packaging and labeling
- Assembly of parts
- Equipment maintenance and repair
- Cleaning of plant and machines
- Maintenance of plant and machines
- Inspection
- Final Assembly
- Testing
- Maintenance
Specifications
Specifications
| Size | Medium |
| Product Type | Isolation Gown |
| Style | Wrap-around |
| No. of Pockets | None |
| Gender | Unisex |
| Material | Spunbond Polypropylene |
| Color | White |
| Closure Type | Neck and Waist Ties |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.