Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edvotek™ Introduction to Plant Cell Culture
SDPSCI_ED

Catalog No. s67263 Shop All EDVOTEK Products
Click to view available options
Class Size:
10 Lab Groups

Includes

  • Shoot initiation growth medium; shoot elongation growth medium
  • Tween™
  • Sterile Petri plates
  • Parafilm
  • Growth container
  • Peat pellets
  • 10mL pipets
  • Complete instructions, background information and study questions

Requires

  • Saintpaulia ionantha (African Violet)
  • Distilled water
  • 70% and 95% ethanol
  • 100% isopropanol
  • Bleach
  • Forceps
  • Scalpels and blades
  • Laminar flow hood or sterile transfer hood
  • Antibacterial soap
  • Gloves
  • Fluorescent light source
  • Beaker, 600mL
  • Sterile beakers
  • Aluminum foil
  • Pipet pump
  • 10cm test tubes and racks
  • Spray bottle

Great introduction to plant cell culture.

  • Two-part experiment establishes cell cultures from plant materials and focuses on plant regeneration
  • Learn about sterile testing procedures, components of plant culture media and effects of plant growth regulators on cell cultures

Specifications

Grade 9 to Undergraduate
For Use With (Application) Students will establish cell cultures of african violets from leaves
Includes Shoot initiation and elongation growth medium, tween™, sterile petri plates, parafilm, growth containers, peat pellets, 10ml pipets, complete instructions, background information and study questions
Requires Healthy african violet (Saintpaulia ionantha), microwave or hot plate, distilled water, 70% and 95% ethanol, 100% isopropanol, bleach, forceps, scalpels and blades, laminar flow hood or sterile transfer hood, antibacterial soap, gloves, fluorescent light
Time Range 60 minutes and several weeks for growth
Content And Storage Refrigerated
Class Size 10 Lab Groups
Product Type Introduction to Plant Cell Culture
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.