Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Edwards Fittings for BOC High Vacuum Pumps: Blank Flange
Shop All Edwards High Vacuum International Products
Click to view available options
Type:
NW25 Nozzle
NW40 Nozzle
Description
- Made of aluminum
- Aluminum is ideal for achieving dependable cost-effective performance down to 10-7mbar
Specifications
Specifications
Diameter (English) Inside | 2/10 in. |
Diameter (English) Outside | 2/5 in. |
Diameter (Metric) Outside | 12 mm |
Diameter (Metric) Inside | 7 mm |
For Use With | BOC high vacuum pump |
Material | Aluminum |
Overall Length (English) | 1.57 in. |
Overall Length (Metric) | 4 cm |
Type | NW40 Nozzle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction