Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Fittings for BOC High Vacuum Pumps: T-Piece

For use with BOC high vacuum pumps

Supplier:  Edwards C10514411

 View more versions of this product

Catalog No. 11-283-25


Description

Description

  • Made of aluminum
  • Aluminum is ideal for achieving dependable cost-effective performance down to 10-7mbar

C10516395, C10512395, C10514395

  • Aluminum centering rings manufactured from high-tech polymer
  • Unique slotted design prevents gas bursts
  • CX2 polymer can be used at temperatures up to 120°C and is unaffected by most common solvents
  • Outgassing rate of the material is 6.6 × 10-8mbar l s-1cm-2
C10514395
  • Nitrile «O« rings:
  • Low outgassing rate
  • High deformation resistance
  • High resistance to most oils
  • Fluoroelastomer:
  • Very low outgassing rate especially after baking
  • Chemical stability at high temperatures up to 200°C
  • High resistance to oils and many chemicals
C10514304, C10517304
  • Compact stainless-steel clamping ring
  • Lightweight polymer clamp
  • Rugged pneurop standard aluminum clamp
  • Metal clamp suitable for aluminum and indium seals wide temperature range
  • Claw clamps and bolts provide wide range of applications

Specifications

Specifications

BOC high vacuum pump
Aluminum
50 x 100 mm
NW25 T-Piece
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.