Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Egg White
USDA approved egg whites.
$54.50 - $95.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Alert:
USDA
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290163380
|
MP Biomedicals
0290163380 |
100 g |
Each for $54.50
|
|
|||||
MP290163390
|
MP Biomedicals
0290163390 |
500 g |
Each for $95.00
|
|
|||||
Description
- USDA approved egg whites
- Per 100 grams - 396 calories, 80 grams of protein
- Spray dried
Specifications
Animal Diet | |
Single-use | |
Room Temperature |
Not Autoclavable | |
Non-sterile |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title