Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 6 Decade Resistance Box
SCI_ED

Catalog No. s96527
Click to view available options
Voltage:
500 V

Provides 6 decades of ranges.

  • Multiple value resistances with 4 mm sockets
  • Each decade is selected by a rotary switch
  • Ranges cover 0 to 1111110 w with a resolution of 1 w
  • Tapping points provided across each range so unit can be used as an accurage potential divider
  • All resistance values are of ±1% tolerance and of 2 watts maximum rating
  • 1 to 10 Ohms in steps of 1 Ohm
  • 10 to 100 Ohms in steps of 10 Ohm
  • 100 to 1000 Ohms in steps of 100 Ohms
  • 1 K to 10 Kohms in steps of 1K
  • 10 K to 100 Kohms in steps of 10 K
  • 00 K to 1000 Kohms in steps of 100 K

Specifications

Product Type 6 Decade Resistance Box
For Use With (Equipment) General Purpose, Lab Applications
Length (English) 10.6 in.
Length (Metric) 27 cm
Material Plastic
Voltage 500 V
Dimensions (L x W x H) 10.6 x 5.5 x 2.75 in. (27 x 14 x 7 cm)
For Use With (Application) Electronics laboratory and ideal for testing circuits with different resistances
Height (English) 2.75 in.
Height (Metric) 7 cm
Weight (English) 1.27 lb.
Weight (Metric) 0.58 kg
Width (English) 5.5 in.
Width (Metric) 14 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.