Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Aluminum Rods

Click to view available options
Diameter (English) Outer:
0.43 in.
0.47 in.
Length (English):
19.7 in.
23.8 in.
29.5 in.
39.4 in.
Quantity:
1 Rod
2 Pk.
Description
- Aluminum rod
- 50 cm meter long
- 12 mm diameter
Specifications
Specifications
Material | Aluminum |
Height (Metric) | 5 cm |
Height (English) | 1.9 in. |
Length (English) | 39.4 in. |
Length (Metric) Rod | 100 cm |
Diameter (English) Outer | 0.47 in. |
Diameter (Metric) Outer | 1.2 cm |
Product Type | Aluminum Rod |
Thread Size | 0.39 x 0.05 in. |
Quantity | 2 Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction