Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Beaker Brushes
SCI_ED

Catalog No. p-3592960 Shop All Eisco Products
Change view
Click to view available options
Bristle Material:
Bristle
Nylon
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bristle Material
S95942 Nylon
S95943 Bristle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S95942 Supplier Eisco™ Supplier No. CH0214B
Only null left
Add to Cart
Add to Cart

With 15.75 in. (40cm) wooden handle.

  • Choice of bristle or nylon
  • Dimensions: 2.6 x 1.8 x 5.9 in. (65 x 45 x 150 mm)

Specifications

Product Type Beaker Brush
Bristle Material Nylon
Bristle Type Medium Stiffness
Color-coded No
Handle Material Wood
Handle Type Ergonomic
Tip Type Conical
Scent Unscented
Sterility Non-sterile
Length (English) 12.7 in.
Length (Metric) 32.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.