Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Bunsen Burners with Flame Stabilizer
Expanded base prevents easy tipping, even with hoses connected
Specifications
For Use With (Equipment) | Safe Continuous Stream of Flammable Gas |
---|---|
Length (English) | 4.25 in. (Base) |
Material | Iron |
Diameter (Metric) | 8 mm |
Height (English) | 6 in. |
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
17-012-820
|
Eisco™
CH0992NG/RSD |
Natural Gas | N/A | N/A | N/A | ||||
Description
- Spaced feet so burner fits comfortably under stands
- Carry hot burner with ease and safety using finger handle
- Controls air to fuel ratio via air flow adjustment sleeve; However, it does have flame stabilizer which makes it safer in laboratory setting
- 16.5cm (6.5 in.) tall
Specifications
Safe Continuous Stream of Flammable Gas | |
Iron | |
6 in. | |
Flame Stabilizer, Handle |
4.25 in. (Base) | |
8 mm | |
16.5 cm | |
4.25 (Base) in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title