Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Mixing Box

Click to view available options
:
Colour Mixing Box
Description
- Optical exploration kit includes activities to engage students in both additive and subtractive color mixing
- With the color mixing box, students can control the brightness of each color light (Blue, Red, and Green) to discover how each of two or three colors add to make the rest of the colors in the rainbow
- Also included is a set of 24 water color based paints for students to compare the subtractive color mixing process with that of additive process in the light box
- Powered by 3 AA batteries, it's perfect for desktop laboratory experimentation
- Color mixing box measures 10 x 7 x 5.5 inches
- Batteries included
Specifications
Specifications
Product Type | Mixing Box |
Includes | Set of 24 water color based paints, batteries |
Width (English) | 7.9 in. |
Width (Metric) | 20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction