Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 750mm Connecting Leads
SCI_ED

Catalog No. S13984 Shop All Eisco Products
Change view
Click to view available options
Color:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13984 Black
S13985 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13984 Supplier Eisco™ Supplier No. PH1053G
Add to Cart
Add to Cart

The Eisco™ 750mm Connecting Leads are great for use in the classroom or lab. The connecting leads allow for a quick, temporary electrical connection.

  • Alligator clips on both ends
  • Great for physics classrooms or labs
  • Use for quick temporary electrical connections

Specifications

Product Type Electronics Kit
For Use With (Equipment) 4 mm plug
Length (English) 30 in.
Length (Metric) 750 mm
Material Copper, Plastic
Voltage 12 V
Color Black
Description Insulated, single
For Use With (Application) Temporary electrical connections
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Alligator Clips
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 7 in.
Width (Metric) 17.78 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.