Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dicot (Pea) Germination Specimen
SCI_ED

Catalog No. S96547 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
16.53 x 11.81 x 2.75 in. (42 x 30 x 7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96547 16.53 x 11.81 x 2.75 in. (42 x 30 x 7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96547 Supplier Eisco™ Supplier No. BM0046
Add to Cart
Add to Cart

Display mount shows dicot plant germination and development.

  • Mounted on support board
  • Includes numbered English key card

Specifications

Dimensions (L x W x H) 16.53 x 11.81 x 2.75 in. (42 x 30 x 7 cm)
Height (English) 2.75 in.
Height (Metric) 7 cm
Includes Numbered English key card
Length (English) 16.53 in.
Length (Metric) 42 cm
Material ABS Plastic
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Width (English) 11.81 in.
Width (Metric) 30 cm
Product Type Dicot Seed Germination Model (Pea)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.