Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Electrophoresis DC Power Supply
SCI_ED

Catalog No. s13018 Shop All Eisco Products
Change view
Click to view available options
Max. Voltage:
300 VDC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Voltage
S13018 300 VDC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13018 Supplier Eisco™ Supplier No. PH1339
Only null left
Add to Cart
Add to Cart

Regulated DC power supply.

  • Regulated DC power supply
  • Provides three different ranges - 0-50 V, 0-100V and 0-125 V at 500mA capacity
  • Output voltage is selected with the help of Band-switch
  • On/off 6 total DC output terminals - 3 positive 3 negative

Specifications

For Use With (Application) Provides three different ranges - 0-50 V, 0-100V and 0-125 V at 300 mA capacity.
For Use With (Equipment) Horizontal or Vertical Electrophoresis Units
Max. Current 500 mA
Type Power Supply Unit
Dimensions (L x W x H) 20 x 19 x 4 cm (7.9 x 7.5 x 1.6 in.)
Length (English) 7.9 in.
Length (Metric) 20 cm
Width (English) 7.5 in.
Width (Metric) 19.05 cm
Height (English) 1.6 in.
Height (Metric) 4 cm
Weight (English) 2.1 lb.
Weight (Metric) 952.5 g
Max. Voltage 300 VDC
Frequency 50 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.