Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Erlenmeyer Flasks, Narrow Neck
GREENER_CHOICESCI_ED

Catalog No. S23898 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23898 50 mL
S23897 25 mL
S23899 100 mL
S23900 250 mL
S23901 500 mL
S27618 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S23898 Supplier Eisco™ Supplier No. FL0702
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Graduated conical flasks made from high-quality borosilicate 3.3 glass.

Borosilicate glass Erlenmeyer flasks. 250mL capacity.

  • High-quality borosilicate 3.3 glass
  • Feature beaded rims and narrow neck
  • White, chemical resistant graduations and markings
  • Low Temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C

Specifications

Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduation Range 25 to 50 mL
Neck Style Narrow
Product Type Erlenmeyer Flask
Writing Surface Yes
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Conical
Surface Treatment Non-treated
Quantity 12/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.