Learn More
Description
Borosilicate glass Erlenmeyer flasks. 250mL capacity.
- High-quality borosilicate 3.3 glass
- Feature beaded rims and narrow neck
- White, chemical resistant graduations and markings
- Low Temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Graduation Range | 200 to 500 mL |
| Neck Style | Narrow |
| Product Type | Erlenmeyer Flask |
| Writing Surface | Yes |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

