Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Head, Median Section
SCI_ED

Catalog No. S15544 Shop All Eisco Products
Change view
Click to view available options
Length (English):
9.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15544 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15544 Supplier Eisco™ Supplier No. AM0025AHM
Add to Cart
Add to Cart

Allows students to study the detailed median section of the human head.

  • Life size model demonstrating outer superficial muscles, vessels, nerves and head with muscles on one side
  • Outer side depicts details of median section such as brain, mouth, larynx
  • Mounted on base
  • Numbered with English Key Card
  • Size: 25L x 23W x 33cm H (9.8 x 9 x 12.9 in.)

Specifications

Dimensions (L x W x H) 9.8 x 9 x 1.9 in. (25 x 23 x 33 cm)
Height (English) 1.9 in.
Height (Metric) 33 cm
Length (English) 9.8 in.
Length (Metric) 25 cm
Material PVC
Weight (English) 2.6 lb.
Weight (Metric) 1.2 kg
Width (English) 9 in.
Width (Metric) 23 cm
Product Type Human Head Model - Median Section
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.