Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Male Rat Dissection Model
SCI_ED

Catalog No. S15648 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
2 x 17.7 x 1.5 in. (5 x 45 x 4 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15648 2 x 17.7 x 1.5 in. (5 x 45 x 4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Alternative option to part number 565240
Catalog No. S15648 Supplier Eisco™ Supplier No. ZM0031
Add to Cart
Add to Cart
Alternative option to part number 565240

Male Rat Dissection Model demonstrates internal dissection of a male rat showing important exterior and interior parts.

  • Shows various internal organs and systems
  • Numbered with English Key Card
  • Mounted on base
  • Size: 5 L x 45 W x 4 cm H (2 x 17.7 x 1.5 in.)

Specifications

Dimensions (L x W x H) 2 x 17.7 x 1.5 in. (5 x 45 x 4 cm)
Height (English) 1.5 in.
Height (Metric) 4 cm
Length (English) 2 in.
Length (Metric) 5 cm
Material PVC
Width (English) 17.7 in.
Width (Metric) 45 cm
Gender Male
Product Type Rat Dissection Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.