Learn More
Description
- Made of polypropylene
- Single piece, autoclavable, graduated
- Good contact clarity
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Description | Graduated Cylinders |
| Calibration | To contain |
| Disposable | Reusable |
| Scale | Raised graduation lines |
| Quantity | 4/Pk. |
| Graduations | 5 mL |
| Autoclavable | Autoclavable |
| Capacity (English) | 16.9 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
