Learn More
Description
- Rimmed test tubes made from high quality borosilicate glass
- Round bottom
- Durable, resistant to heat and chemicals
- Glass wall thickness 1.0 to 1.2 mm
Specifications
Specifications
| Color | Clear |
| Description | 20 x 150 mm (Without Cap) |
| Capacity (Metric) | 30 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Disposable | Reusable |
| For Use With | Organization and storage of spices and craft supplies |
| Quantity | 32/Pk. |
| Rimmed | Beaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
