Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spatula-Scoop
SCI_ED

Catalog No. S02602 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
16.51 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S02602 16.51 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02602 Supplier Eisco™ Supplier No. CH0635A
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Versatile stainless-steel spatula with semi-circular cross section.

Versatile stainless steel spatula for use in the lab or kitchen
  • Semicircular cross section
  • One end is rounded and the other is pointed
  • Length: 16.51cm (6.5 in.)

Specifications

Autoclavable Autoclavable
Shape Semicircular Cross Section; One End Rounded the other Pointed
Product Type Scoop Spatula
Length (English) 6.5 in.
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Dimensions (L x W) 6.5 x 0.5 in.
Material Stainless Steel
Length (Metric) 16.51 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.