Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Electric Calorimeter
SDPSCI_ED

Catalog No. S139514 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type:
Calorimeter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S139514 Calorimeter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139514 Supplier United Scientific™ Supplier No. CLRE02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple way to demonstrate heat and energy.

Calorimeters are used to explore the basic physics of heat and energy.

  • Experiment topics include heat and energy interchange, heat and temperature, heat capacity and specific heat, latent heat, and much more
  • This Electric Calorimeter is well suited for classwork on all of these topics by its robust construction and attention to detail for ease of use
  • Can be used as either an electric calorimeter or a class standard calorimeter
  • Diameter: 10 cm
  • Height: Calorimeter only: 11 cm, Overall: 15 cm
  • Liquid capacity (inner can): 175 mL
  • Heat capacity (inner can): approx. 25 J/°C
  • Weight: 205 g
  • Electrical: Requires 6 VDC, up to 2 A
  • Coil resistance: 2.5 to 3 Ω

Specifications

Product Type Calorimeter

Warning: Cancer and reproductive harm

Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.