Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Electric Desk with Phenolic Top

Catalog No. p-7226619
Click to view available options
Width (English):
35.43 in.
43.31 in.
59.06 in.
70.87 in.
For Use With (Equipment):
M30 Upright Module
M36 Upright Module
M53 Upright Module
M60 Upright Module
This item is not returnable. View return policy

Catalog No. 14-726-312

Supplier: Treston™ 14CTED809USPHE

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Treston Electric Desk comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty laboratories and offices. Add Treston upright accessories and more for a flexible and ergonomic workstation.

  • The Treston Electric Desk TED comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty laboratories and offices. The desk can be customized with accessories that further enhance ergonomics, free desk space, and provide order. The table withstands high loads and is stable at all heights.
    • Wide Height Adjustment Range: 24.8 in. to 50 in. (25.2 in. Range Total)
    • Quick and Silent Adjustment: 1 in. per sec.
    • Depth 31.5 in.
    • Includes 3/4 in. black phenolic top with upright mounting holes
    • Desk Load Capacity: 440 lb.; Above-Desk Add-Ons: 176 lb.
    • Reliable Nordic Choice, Compliant with Standards
    • Adapts to Different Needs with Multiple Accessories (Swivel arms for screens and document holders, shelves with carton dividers, lights, castors, perforated back panel for tools, bins, etc.)

Specifications

Product Type Bench
Width (English) 35.43 in.
Width (Metric) 900 mm
No. of Drawers None
Load Bearing Capacity (Metric) 200 kg
Certifications/Compliance CE
Weight (Metric) 49 kg
Weight (English) 109 lb.
No. of Shelves None
Warranty 2 Years
Includes Frame, Top, and Hardware
Voltage 100/240 V
Load Bearing Capacity (English) 440 lb.
Hertz 50/60 Hz
For Use With (Application) Light-Duty Lab/Assembly, Office
Adjustable (Height) 24.8 in. to 50 in. (25.2 in. Range Total)
For Use With (Equipment) M30 Upright Module
Finish Powder-Coated
Color Gray
Depth (English) 31.5 in.
Amperage 0.375
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.