Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Electrical Outlet Strip with Bin Rail, Twist-to-Lock Plug
Shop All Fisherbrand Products
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Description
- Electrical outlet strip and bin rail are furnished with all hardware for attachment to Fisherbrand Basic Work Benches.
- All electrical outlet strips are 24 in. long and include 20 amp wiring, 8 each 20 amp outlet and 20 amp circuit breaker.
- They include a 6 ft. core with a 20 amp NEMA 5-20P plug
Specifications
Specifications
Product Type | Twist-to-Lock Plug |
Count (Outlets) | 8 |
For Use With (Equipment) | Fisherbrand 48 in. Wide Basic Work Bench |
Amperage | 20 A |
Height (English) | 4 in. |
Height (Metric) | 10.2 cm |
Length (English) Cord | 72 in. |
Length (Metric) Cord | 182.9 cm |
Width (English) | 60 in. |
Width (Metric) | 152.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction