Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Electrical Panel Lockout Kit
Shop All AccuformNMC Products
Click to view available options
Color:
Red on Yellow
Description
- Lockout multiple breakers at one time and prevent accidental access to panels
- Easy to install lockout bar attaches to the outside of the breaker box cover screws and is secured with a padlock (included)
- When secured, the lockout bar prevents removal of the panel cover or opening of the panel box
- For use on 14 to 20 in. wide breaker boxes
- Lockout Bar is constructed of sturdy, non-conductive plastic
- Includes 1 Panel Lockout Bar, 1 Brass Padlock (3 in. clearance, 1.5 in. body height, keyed differently), 3 keys, and 1 Lockout Tag
Specifications
Specifications
| Product Type | Circuit Breaker Lockout Device |
| Key Type | Keyed Different |
| Color | Red on Yellow |
| Material | Plastic |
| Dimensions (L x W x H) | 13 x 3 x 2.5 in. |
| No. of Padlocks | 1 |
| Quantity | 1 Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction