Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Electronic Balance ASTM Class 3 Weight with ISO/IEC 17025 Accredited Certificate
Shop All Troemner Products
Click to view available options
Weight (Metric):
100 g
200 g
300 g
500 g
1000 g
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.

Specifications
Specifications
Product Type | Calibration Mass |
Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
Material | Stainless Steel (316) |
Case Material | Polycarbonate |
Weight (Metric) | 100 g |
Shape | Cylindrical |
Includes | Protective Case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction