Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electronic Drive Height Adjustable Stainless Steel Table
GREENER_CHOICE

Catalog No. p-7224638 Shop All Fisherbrand Products
Click to view available options
Width (English):
48 in.
60 in.
72 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Electronic Drive height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.

  • Electronic Drive height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
  • The work top is 1 in. tall, includes support channels and has square edges on all four sides.
  • Tables include a 5 in. apron on all four sides.
  • Synchronized electromechanical drive in each leg provides for a height adjustment range of 30 in. to 41 in. with a weight capacity of 900lb.
  • The electronic controller features lockout and programmable minimum and maximum heights.
  • Tables ship assembled.

Specifications

No. of Shelves None
Width (Metric) 121.9 cm
With Casters No
Warranty 2 Years
Width (English) 48 in.
Height (Metric) 76.2 to 104.1 cm
Includes Table Assembly
No. of Drawers None
Frame Material Stainless Steel
Height (English) 30 to 41 in.
Finish #4 Finish
Autoclavable Not Autoclavable
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Color Silver
Adjustable (Height) 30 to 41 in.
Adjustable Yes
Certifications/Compliance SEFA 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.